This product requires certification to purchase.

1 x 10 ft. Ductile Iron Pipe with PVDF Lined

Crane Resistoflex Company

1 x 10 ft. Ductile Iron Pipe with PVDF Lined

  • Fast #
  • Part #RK3101VV0161200
  • Item #7106521
  • Manufacturer Part #K3101VV016-1200
4.9 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

1 x 10 ft. Ductile Iron Pipe with PVDF Lined

  • Fast #
  • Part #RK3101VV0161200
  • Item #7106521
  • Manufacturer Part #K3101VV016-1200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pulp and Paper, Chemical Processing, Electronics
Ductile Iron Class:
CL150
FM Approved:
No
Length:
10
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
PVDF
PipeTubing Size:
1
UL Listed:
No