10 in. 150# Ductile Iron 90 Degree Bend with PTFE Lined
10 in. 150# Ductile Iron 90 Degree Bend with PTFE Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-395
- Elbow Degree:
- 90
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- PTFE