This product requires certification to purchase.

10 in. x 15 ft. 150# PTFE Stainless Steel Pipe

Crane Resistoflex Company

10 in. x 15 ft. 150# PTFE Stainless Steel Pipe

  • Fast #
  • Part #RR6104VV1601800
  • Item #7493835
  • Manufacturer Part #R6104VV1601800
3.6 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

10 in. x 15 ft. 150# PTFE Stainless Steel Pipe

  • Fast #
  • Part #RR6104VV1601800
  • Item #7493835
  • Manufacturer Part #R6104VV1601800
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Length:
15 ft
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
PipeTubing Size:
10 in
Pressure Class:
150#