15 ft. x 10 in. Plain End Carbon Steel Pipe
15 ft. x 10 in. Plain End Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 15 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 10 in