This product requires certification to purchase.

2 ft. x 4 in. Carbon Steel and Ductile Iron Push Pull Spool

Crane Resistoflex Company

2 ft. x 4 in. Carbon Steel and Ductile Iron Push Pull Spool

  • Fast #
  • Part #RG2101VV0640240
  • Item #7106576
  • Manufacturer Part #G2101VV064-0240
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

2 ft. x 4 in. Carbon Steel and Ductile Iron Push Pull Spool

  • Fast #
  • Part #RG2101VV0640240
  • Item #7106576
  • Manufacturer Part #G2101VV064-0240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2 ft
Pressure Class
150#
Characteristics & Features
Material
Carbon Steel, Ductile Iron
PipeTubing Size
4 in
Warranty & Product Information
Origin
Domestic