This product requires certification to purchase.

2 in. x 10 ft. 150# Ductile Iron and Carbon Steel Spool with Polypropylene Lined

Crane Resistoflex Company

2 in. x 10 ft. 150# Ductile Iron and Carbon Steel Spool with Polypropylene Lined

  • Fast #
  • Part #RG2101VV0321200
  • Item #7106739
  • Manufacturer Part #G2101VV032-1200
4 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

2 in. x 10 ft. 150# Ductile Iron and Carbon Steel Spool with Polypropylene Lined

  • Fast #
  • Part #RG2101VV0321200
  • Item #7106739
  • Manufacturer Part #G2101VV032-1200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Length
10 ft
Pressure Class
150#
Characteristics & Features
Material
Carbon Steel, Ductile Iron
Pipe Lining
Polypropylene
PipeTubing Size
2 in
Warranty & Product Information
Origin
Domestic