2 in. NPS Flanged 150# Straight Ductile Iron and PVDF Lined 45 Degree Elbow
2 in. NPS Flanged 150# Straight Ductile Iron and PVDF Lined 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP. Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
Documents
Specifications
- ANSI:
- ANSI B16.5, ASME B31.3
- ASTM:
- ASTM A-216, ASTM A-395, ASTM A-587, ASTM D-3222 ASTM D-5575, ASTM F-1545-15a
- Application:
- Mining, Pharmaceutical, Power Plants, Pulp and Paper, Water Treatment
- Elbow Degree:
- 45
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Pipe Lining:
- PVDF
- Pressure - Maximum:
- 6000 psi