2 in. x 11 ft. 150# Carbon Steel and Ductile Iron Push Pull Spool
2 in. x 11 ft. 150# Carbon Steel and Ductile Iron Push Pull Spool
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 11
- Material:
- Carbon Steel, Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 2
- Pressure Class:
- 150#