2 in. x 12 ft. 150# Epoxy Carbon Steel Pipe with PTFE Lined
2 in. x 12 ft. 150# Epoxy Carbon Steel Pipe with PTFE Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-105, ASTM A-513, ASTM A-516, ASTM A-53, ASTM A-587, ASTM D-638, ASTM F-1545
- Application:
- Acids, Drug Processing, Food Processing, Tracing, Underground
- Coating:
- Epoxy
- Length:
- 12 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 2 in
- Pressure Class:
- 150#