2 in. x 3 ft. Flanged 150# 316L Stainless Steel Pipe with PTFE Lining
2 in. x 3 ft. Flanged 150# 316L Stainless Steel Pipe with PTFE Lining
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-587, ASTM A-312, ASTM A-513, ASTM A-385, ASTM A-182, ASTM A-105, ASTM A-516
- Application:
- Water Treatment, Chemical Processing, Pharmaceutical, Food and Beverage
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 ft
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316L, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 2.375 in