2 x 1 in. 150# Concentric Ductile Iron Reducer with PTFE Lined
2 x 1 in. 150# Concentric Ductile Iron Reducer with PTFE Lined
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
- The permeation rate is 60% lower compared to other available products
- Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
- It has zero corrosion rate, and is full vacuum rated
- PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
- Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
- Double coated with a highly chemical and temperature resistant paint
Documents
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- PTFE
- UL Listed:
- No