This product requires certification to purchase.

2 x 1 in. PVDF Flange

Crane Resistoflex Company

2 x 1 in. PVDF Flange

  • Fast #
  • Part #R3T00K0ZZ00210
  • Item #7273063
  • Manufacturer Part #3T00K0ZZ00210
4.5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

2 x 1 in. PVDF Flange

  • Fast #
  • Part #R3T00K0ZZ00210
  • Item #7273063
  • Manufacturer Part #3T00K0ZZ00210
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Flange
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Origin:
Domestic