20 ft. x 6 in. 150# Carbon Steel Push Pull Spool
20 ft. x 6 in. 150# Carbon Steel Push Pull Spool
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Length:
- 20 ft
- Material:
- Carbon Steel, Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Polypropylene
- PipeTubing Size:
- 6 in
- Pressure Class:
- 150#