This product requires certification to purchase.

3 in. 150# 316 Stainless Steel Blind Flange

Crane Resistoflex Company

3 in. 150# 316 Stainless Steel Blind Flange

  • Fast #
  • Part #R4000B0B000300
  • Item #7315860
  • Manufacturer Part #4000B0B000300
3.7 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

3 in. 150# 316 Stainless Steel Blind Flange

  • Fast #
  • Part #R4000B0B000300
  • Item #7315860
  • Manufacturer Part #4000B0B000300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
  • Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
  • Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
  • Full vacuum capability is standard
  • No liner collapse in planned or unintended vacuum conditions
  • Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5 Class 150, ASME B31.3
ASTM:
ASTM A-182, ASTM F-1545
Application:
Agriculture, Chemical, Mining, Power Plants, Pulp and Paper, Water Treatment
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Blind
Material:
Plastic, Stainless Steel
Material Type:
316, PTFE
Pressure Class:
150#