This product requires certification to purchase.

3 in. 150# Carbon Steel Tee with PTFE Lined

Crane Resistoflex Company

3 in. 150# Carbon Steel Tee with PTFE Lined

  • Fast #
  • Part #MRRTN00A3VVVV302RS
  • Item #7245942
  • Manufacturer Part #TN00A3VVVV302RS
4 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

3 in. 150# Carbon Steel Tee with PTFE Lined

  • Fast #
  • Part #MRRTN00A3VVVV302RS
  • Item #7245942
  • Manufacturer Part #TN00A3VVVV302RS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
  • The permeation rate is 60% lower compared to other available products
  • Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
  • It has zero corrosion rate, and is full vacuum rated
  • PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
  • Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
  • Double coated with a highly chemical and temperature resistant paint
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1545, ASTM D-4894
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Carbon Steel
Maximum Temperature:
450
NSF Certified:
No
Pipe Lining:
PTFE
Pressure Class:
150#
UL Listed:
No