This product requires certification to purchase.

3 in. 45 Degree Stainless Steel Elbow

Crane Resistoflex Company

3 in. 45 Degree Stainless Steel Elbow

  • Fast #
  • Part #RE500M7BB0V300
  • Item #7170420
  • Manufacturer Part #E500M7BB0V300
3.8 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

3 in. 45 Degree Stainless Steel Elbow

  • Fast #
  • Part #RE500M7BB0V300
  • Item #7170420
  • Manufacturer Part #E500M7BB0V300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
45°
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic, Stainless Steel
Material Type:
316, PTFE