3 in. x 20 ft. 150# 316L Stainless Steel Pipe Spool with PTFE Lined
3 in. x 20 ft. 150# 316L Stainless Steel Pipe Spool with PTFE Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Chemicals, Pharmaceutical
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316L, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Pressure Class:
- 150#
- UL Listed:
- No