This product requires certification to purchase.

3 in. x 5 ft. Flanged 150# Carbon Steel Spool with PVDF Lined

Crane Resistoflex Company

3 in. x 5 ft. Flanged 150# Carbon Steel Spool with PVDF Lined

  • Fast #
  • Part #RK3101VV0480600
  • Item #7107064
  • Manufacturer Part #K3101VV048-0600
4.2 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

3 in. x 5 ft. Flanged 150# Carbon Steel Spool with PVDF Lined

  • Fast #
  • Part #RK3101VV0480600
  • Item #7107064
  • Manufacturer Part #K3101VV048-0600
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
5 ft
Material:
Carbon Steel, Ductile Iron
Material Type:
PVDF
Origin:
Domestic
Pipe Lining:
PVDF
PipeTubing Size:
3 in
Pressure Class:
150#