3 in. x 9 ft. 150# Carbon Steel, Ductile Iron and Plastic PTFE Spool
3 in. x 9 ft. 150# Carbon Steel, Ductile Iron and Plastic PTFE Spool
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Length:
- 9
- Material:
- Carbon Steel, Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 3
- Pressure Class:
- 150#