This product requires certification to purchase.

3 x 1-1/2 in. 150# 316 Stainless Steel Reducing Flange

Crane Resistoflex Company

3 x 1-1/2 in. 150# 316 Stainless Steel Reducing Flange

  • Fast #
  • Part #R3T00M0BB003B0
  • Item #7170464
  • Manufacturer Part #3T00B0BB0M3B0
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

3 x 1-1/2 in. 150# 316 Stainless Steel Reducing Flange

  • Fast #
  • Part #R3T00M0BB003B0
  • Item #7170464
  • Manufacturer Part #3T00B0BB0M3B0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Red
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel, Rubber
Material Type:
316, PTFE
Pressure Class:
150#