4 ft. x 6 in. Carbon Steel Pipe
4 ft. x 6 in. Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Length:
- 4
- Material:
- Carbon Steel, Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 6
- Pressure Class:
- 150#