This product requires certification to purchase.

4 in. Flanged 316 Stainless Steel 45 Degree Elbow

Crane Resistoflex Company

4 in. Flanged 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #RE500M7BB0V400
  • Item #7170423
  • Manufacturer Part #E500M7BB0V400
3.1 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

4 in. Flanged 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #RE500M7BB0V400
  • Item #7170423
  • Manufacturer Part #E500M7BB0V400
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP. Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
  • Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
  • Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
  • Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Elbow
Material
Stainless Steel, Plastic
Material Type
316, PTFE
Electrical & Operational Information
Minimum Temperature
450
Warranty & Product Information
Application
Brominated Compounds, Chlorofluorocarbons, Polysilicon, Polyurethanes, Silicones, Titanium Dioxide Refining
ASME
ASME B31.3
ASTM
ASTM F-1545-15A