This product requires certification to purchase.

4 in. x 1 ft. Flanged 150# 316L Stainless Steel Pipe with PTFE Lining

Crane Resistoflex Company

4 in. x 1 ft. Flanged 150# 316L Stainless Steel Pipe with PTFE Lining

  • Fast #
  • Part #RR6104VV0640120
  • Item #7494143
  • Manufacturer Part #R6104VV0640120
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

4 in. x 1 ft. Flanged 150# 316L Stainless Steel Pipe with PTFE Lining

  • Fast #
  • Part #RR6104VV0640120
  • Item #7494143
  • Manufacturer Part #R6104VV0640120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
1 ft
Pressure Class
150#
Characteristics & Features
Material
Stainless Steel
Material Type
316L, PTFE
PipeTubing Size
4 in
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No