4 in. x 12 ft. Flanged 150# Carbon Steel Spool with PTFE Lined
4 in. x 12 ft. Flanged 150# Carbon Steel Spool with PTFE Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 12
- Material:
- Carbon Steel, Ductile Iron
- Material Type:
- PTFE
- Origin:
- Domestic
- PipeTubing Size:
- 4
- Pressure Class:
- 150#