4 in. x 3 ft. 150# Epoxy Carbon Steel Pipe with Polypropylene Lined
4 in. x 3 ft. 150# Epoxy Carbon Steel Pipe with Polypropylene Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-105, ASTM A-513, ASTM A-516, ASTM A-53, ASTM A-587, ASTM D-638, ASTM F-1545
- Application:
- Acids, Drug Processing, Food Processing, Tracing, Underground
- Coating:
- Epoxy
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Length:
- 3
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Lining:
- Polypropylene
- PipeTubing Size:
- 4
- Pressure Class:
- 150#