4 x 2 in. 150# Carbon Steel Reducer Flange
4 x 2 in. 150# Carbon Steel Reducer Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
All Sizes
Product Details
Product Details
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
- Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full vacuum capability is standard
- No liner collapse in planned or unintended vacuum conditions
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-395, ASTM D-3222, ASTM D-5575, ASTM F-1545-15a
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Material Type:
- PVDF
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#