4 x 3 ft. 150# Stainless Steel 316L PTFE Spool
4 x 3 ft. 150# Stainless Steel 316L PTFE Spool
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 ft
- Material:
- Stainless Steel
- Material Type:
- 316L, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Pressure Class:
- 150#
- UL Listed:
- No