6 in. Straight 3-Convoluted Bolt Limit PTFE and Ductile Iron Expansion Joint
6 in. Straight 3-Convoluted Bolt Limit PTFE and Ductile Iron Expansion Joint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Resistoflex 3-convolute expansion joints are contour molded of Teflon® PTFE by a patented process
- They are corrosion resistant, non-aging, with extraordinary flex life and reliability
- The flexible element is formed over the full sealing face of the end flanges eliminating troublesome separate gaskets
- Bolt-limited design: Steel bolts limit axial extension, offset, and angular misalignment. They also restrict harmful torsional movement
- Limit-rods are pre-set at the factory with elastic stop nuts (this setting must not be modified)
- Reinforcing rings provide pressure-retaining capability
- Contour molding process
- 2, 3 or 5 convolution joints
- 1 in to 20 in diameter offering
- Full sealing flange faces
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-4895
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Expansion Joint, Straight
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No