This product requires certification to purchase.

6 in. x 11 ft. 150# Epoxy Carbon Steel Pipe with PTFE Lined

Crane Resistoflex Company

6 in. x 11 ft. 150# Epoxy Carbon Steel Pipe with PTFE Lined

  • Fast #
  • Part #RR6101VV0961320
  • Item #7106736
  • Manufacturer Part #R6101VV096-1320
3.7 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

6 in. x 11 ft. 150# Epoxy Carbon Steel Pipe with PTFE Lined

  • Fast #
  • Part #RR6101VV0961320
  • Item #7106736
  • Manufacturer Part #R6101VV096-1320
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-105, ASTM A-513, ASTM A-516, ASTM A-53, ASTM A-587, ASTM D-638, ASTM F-1545
Application:
Acids, Drug Processing, Food Processing, Tracing, Underground
Coating:
Epoxy
Length:
11 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Lining:
PTFE
PipeTubing Size:
6 in
Pressure Class:
150#