This product requires certification to purchase.

7 ft. x 6 in. Carbon Steel, Ductile Iron and Plastic PTFE Spool

Crane Resistoflex Company

7 ft. x 6 in. Carbon Steel, Ductile Iron and Plastic PTFE Spool

  • Fast #
  • Part #RR6101VV0960840
  • Item #7106540
  • Manufacturer Part #R6101VV096-0840
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

7 ft. x 6 in. Carbon Steel, Ductile Iron and Plastic PTFE Spool

  • Fast #
  • Part #RR6101VV0960840
  • Item #7106540
  • Manufacturer Part #R6101VV096-0840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Length:
7
Material:
Carbon Steel, Ductile Iron, Plastic
Origin:
Domestic
Pipe Lining:
PTFE
PipeTubing Size:
6
Pressure Class:
150#