8 in. x 10 ft. 150# Ductile Iron and Carbon Steel Spool with PTFE Lined
8 in. x 10 ft. 150# Ductile Iron and Carbon Steel Spool with PTFE Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Length:
- 10 ft
- Material:
- Carbon Steel, Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 8 in
- Pressure Class:
- 150#