8 in. x 2 ft. 150# Carbon Steel and Ductile Iron Push Pull Spool
8 in. x 2 ft. 150# Carbon Steel and Ductile Iron Push Pull Spool
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 2 ft
- Material:
- Carbon Steel, Ductile Iron, Plastic
- Material Type:
- PTFE
- Origin:
- Domestic
- PipeTubing Size:
- 8 in
- Pressure Class:
- 150#