8 in. x 3 ft. Flanged 150# Carbon Steel Spool with PTFE Lined
8 in. x 3 ft. Flanged 150# Carbon Steel Spool with PTFE Lined
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 3
- Material:
- Carbon Steel, Ductile Iron
- Material Type:
- PTFE
- Origin:
- Domestic
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 8
- Pressure Class:
- 150#