This product requires certification to purchase.

8 x 6 in. 150# 316 Stainless Steel Reducing Flange

Crane Resistoflex Company

8 x 6 in. 150# 316 Stainless Steel Reducing Flange

  • Fast #
  • Part #R3T00M0BB00860
  • Item #7170399
  • Manufacturer Part #3T00B0BB0M860
3.3 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

8 x 6 in. 150# 316 Stainless Steel Reducing Flange

  • Fast #
  • Part #R3T00M0BB00860
  • Item #7170399
  • Manufacturer Part #3T00B0BB0M860
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Pressure Class
150#
Characteristics & Features
Coating
Red
Fitting Type
Reducing
Material
Stainless Steel, Rubber
Material Type
316, PTFE