1/2 in. Bronze Threaded Globe Valve
1/2 in. Bronze Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Union bonnet.
- PTFE disc.
- For 150 psi saturated steam, 300 psi maximum, nonshock cold water, oil, gasoline, gas and air services.
- Quick disc replacement; insert new disc into original holder.
- If excessive wear shows on holder and disc, replace with operation.
- Nonasbestos composition packing.
- Include backseat in interior of bonnet below the packing.
- Brass bonnet on sizes 1<SLASH/>4"<ENDASH/> 3<SLASH/>8".
- Brass disc holder on sizes 1<SLASH/>4"<ENDASH/> 3<SLASH/>2".
- Bronze bonnet on sizes 1<SLASH/>2"<ENDASH/> 2".
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 150#
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- PTFE
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve