1 in. Forged Steel Regular Port Threaded Gate Valve
1 in. Forged Steel Regular Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide material offering including A105, F316, F11, F22
- Full pressure class offering 800 - 2500, with flanged body offering for class 150 - 600
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598, API 602
- ASME:
- ASME B1.20
- ASTM:
- ASTM A105N, ASTM A182, ASTM A193 Grade B7, ASTM A217, ASTM A276
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 4-57/100 in
- Length:
- 5 in
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 1975 psi
- Pressure Class:
- 800#
- Recommended Valve Application:
- Oil, Steam, Water, Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 7.7 lb