This product requires certification to purchase.

10 in. Carbon Steel Butt Weld Gate Valve

This product has been replaced by

No image available
10 CS 150# BW OS&Y GATE VLV
Manufacturer Part #L47 1/2 XUF 10
Crane Valve/Crane Energy Flow Sol

10 in. Carbon Steel Butt Weld Gate Valve

  • Fast #
  • Part #C4712XUF10
  • Item #172191
  • Manufacturer Part #C471*2XUF*100
4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
10 CS 150# BW OS&Y GATE VLV
Manufacturer Part #L47 1/2 XUF 10
Crane Valve/Crane Energy Flow Sol

10 in. Carbon Steel Butt Weld Gate Valve

  • Fast #
  • Part #C4712XUF10
  • Item #172191
  • Manufacturer Part #C471*2XUF*100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Outside screw and yoke.
  • Bolted bonnet.
  • Flexible wedge disc.
  • Flexible disc absorbs pipe line strains and does not stick in closed position.
  • Eliminates leak path behind rings with seal welded seat rings.
  • Universal 13% chromium to hard facing trim suitable for broad spectrum of services.
  • Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at <ENDASH/>20°F to 100°F.
  • Class 150.
  • UL Listed STD 262.
  • Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600.
  • Requires Certification

Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Carbon Steel
Valve Size:
10 in
Valve Type:
Gate Valve