1 in. Threaded Hand Wheel Handle Angle Supply Stop Valve
17TF Series 1 in. Threaded Hand Wheel Handle Angle Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Union bonnet
- Threaded ends
- Integral bronze seat
- Back seat
- PTFE disc
- MSS Specification SP-80
- 150 psi steam, basic rating
- 300 psi cold working pressure
- Brass disc holder on 1-2" size
- Bronze disc holder on sizes 3/4"- 2".
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-61, ASTM B-62
- Collection:
- 17TF Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- C83600
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 150, 300
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- PTFE (15% Glass Filled)
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 3.01 lb