1-1/2 in. Bronze Threaded Gate Valve
428 1-1/2 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Screwed bonnet.
- Solid wedge disc.
- For steam, non-shock water, oil or gas.
- Cylindrically-shaped body.
- Strong and lightweight.
- Straight-through flow with full diameter seat openings.
- Nonasbestos composition packing filled in deep stuffing box provides tight stem seal.
- Class 125.
- Meet material and design requirements of Fed. Spec.
- WW-V-54d, Class A, Type II valves.
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B62 C83600, ASTM A197 F22000
- Collection:
- 428
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Malleable Iron
- Height:
- 9-17/25
- Length:
- 2-17/20
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 150
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- General Service, Commercial, Industrial, HVAC, Marine
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 4.9