This product requires certification to purchase.

3 in. Cast Iron Conventional Port Flanged Gate Valve

Crane Valve/Crane Energy Flow Sol

465.5 3 in. Cast Iron Conventional Port Flanged Gate Valve

  • Fast #
  • Part #C46512M
  • Item #86331
  • Manufacturer Part #4651/2*030
3.2 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

465.5 3 in. Cast Iron Conventional Port Flanged Gate Valve

  • Fast #
  • Part #C46512M
  • Item #86331
  • Manufacturer Part #4651/2*030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolted bonnet
  • Outside stem and Yoke gate valve
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A126
Collection:
465.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Length:
8 in
MSS:
MSS SP-70
Material:
Cast Iron
Maximum Temperature:
200
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
58 lb