4 in. Cast Iron Conventional Port Flanged Gate Valve
465.5 4 in. Cast Iron Conventional Port Flanged Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bolted bonnet
- Outside stem and Yoke gate valve
Documents
Specifications
- ASTM:
- ASTM A126
- Collection:
- 465.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Length:
- 9 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 97 lb