2 in. Bronze Full Port Threaded Gate Valve
622E 2 in. Bronze Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full Pressure Class offering: Class 125, Class 150, Class 200, Class 300, 200 CWP, and 300 CWP
- Highly specified and proven performer for commercial and industrial piping applications
- Wide option range seats, discs, trims, and connection type
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A109 C1144, ASTM A563 Grade A, ASTM B16 H02, ASTM B371 C69400, ASTM B61 C92200
- Collection:
- 622E
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 12-7/50
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-47/100
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Cast Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 300#
- Recommended Valve Application:
- General Service, Commercial, Industrial, HVAC, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 9.70