This product requires certification to purchase.

3/4 in. Bronze Full Port Threaded Gate Valve

Crane Valve/Crane Energy Flow Sol

622E 3/4 in. Bronze Full Port Threaded Gate Valve

  • Fast #
  • Part #C622EF
  • Item #6068503
  • Manufacturer Part #622E 3/4
4.5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

622E 3/4 in. Bronze Full Port Threaded Gate Valve

  • Fast #
  • Part #C622EF
  • Item #6068503
  • Manufacturer Part #622E 3/4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Full Pressure Class offering: Class 125, Class 150, Class 200, Class 300, 200 CWP, and 300 CWP
  • Highly specified and proven performer for commercial and industrial piping applications
  • Wide option range seats, discs, trims, and connection type
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A109 C1144, ASTM A563 Grade A, ASTM B16 H02, ASTM B371 C69400, ASTM B61 C92200
Collection:
622E
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Cast Iron
Height:
6-14/25
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-7/50
MSS:
MSS SP-80, Type 2
Material:
Bronze, Cast Iron
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
300#
Recommended Valve Application:
General Service, Commercial, Industrial, HVAC, Marine
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.85