3/4 in. Bronze Full Port Threaded Gate Valve
634E 3/4 in. Bronze Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Union bonnet.
- Solid wedge disc.
- Inside screw.
- For steam, non-shock water, oil, gas or air.
- Cylindrical-shaped body.
- Strong and lightweight.
- Reinforces seats against wedging action of disc.
- Wide face easy-grip hexagon ends prevents damage to valve during installation.
- Straight-through flow with full diameter seat openings.
- Wear-resistant stainless steel seat rings are securely fitted into body under hydraulic pressure.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A276 Type 410, ASTM A563 Grade A, ASTM B371 C69400, ASTM B61 C92200
- Collection:
- 634E
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 6-14/25
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-61/100
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Cast Iron, Stainless Steel
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 300#
- Recommended Valve Application:
- General Service, Commercial, Industrial, HVAC, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.07