This product requires certification to purchase.

3 in. Cast Iron Flanged Gate Valve

Crane Valve/Crane Energy Flow Sol

7 1/2E 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #C712EM
  • Item #86337
  • Manufacturer Part #71/2E*030
3.8 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

7 1/2E 3 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #C712EM
  • Item #86337
  • Manufacturer Part #71/2E*030
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bronze trim.
  • Outside screw and yoke.
  • Heavy duty.
  • For steam, water, noncorrosive oil, and other fluids that do not corrode bronze or iron.
  • High-strength cast iron body and bonnet conform to ASTM A126, Class B.
  • Removable bronze seat rings are screwed into the body.
  • Tapered solid wedge iron disc with bronze faces is guided throughout its travel, which eliminates premature contact with the seating surfaces.
  • Solid bronze disc on sizes 2"– 3".
  • Manganese bronze stems withstand torsional and tensile strains and are highly resistant to wear.
  • Include handwheels.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A126 Class B, ASTM B584 C84400, ASTM A536 Grade 65-45-12
Collection:
7 1/2E
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
Height:
18-3/4 in
Length:
11-3/25 in
MSS:
MSS SP-70, Type 1
Material:
Cast Iron, Ductile Iron, Bronze
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Commercial, Industrial, HVAC
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
114 lb