2 in. 316L Stainless Steel Socket Weld Check Valve
Aloyco® 2 in. 316L Stainless Steel Socket Weld Check Valve
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34, ASME B2.1
- ASTM:
- ASTM A-194, ASTM A-276, ASTM A-351
- Collection:
- Aloyco®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-42
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- 400
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Width:
- 5-91/100 in