3/4 in. Stainless Steel Threaded Gate Valve
Aloyco® 3/4 in. Stainless Steel Threaded Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 598, API 603
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A194, ASTM A276, ASTM A351, ASTM A439, ASTM A536
- Collection:
- Aloyco®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 8-1/2 in
- Length:
- 3-3/20 in
- MSS:
- MSS SP-42
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Pulp and Paper, Mining, Chemical, Waste Water, Food & Beverage
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve