10 in. Carbon Steel Wafer Check Valve
Duo-Chek® 10 in. Carbon Steel Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
- Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
- Retainerless valve design without body penetration for critical service applications
Specifications
- API:
- API 6A, API 6D
- ASME:
- ASME Class 150
- Collection:
- Duo-Chek®
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 13-3/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Hydrocarbon Processing, Chemical, Fire Hazards or Environmental Safety
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 10 in
- Valve Type:
- Wafer Check Valve
- Width:
- 5-3/4 in