2-1/2 in. Cast Iron Wafer Check Valve
Duo-Chek® 2-1/2 in. Cast Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
- Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
- Retainer less valve design without body penetration for critical service applications
Documents
Specifications
- ASME:
- ASME B16.5, ASME B16.47, ASME B16.34, ASME Class 125
- Collection:
- Duo-Chek®
- Height:
- 4-7/8 in
- Length:
- 2-1/8 in
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve