2 in. Stainless Steel Wafer Check Valve
Duo-Chek® 2 in. Stainless Steel Wafer Check Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
- Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
- Retainer less valve design without body penetration for critical service applications
Specifications
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- Duo-Chek®
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Wafer Check Valve